Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, Rack
Mfr # SCE-90RP24F6
Zoro # G111164803
Free Shipping & Returns
$117.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40.25 in
- Width 1.97 in
- Length 1.50 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90RP24F6
- Zoro # G111164803
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 40.25 in |
Width | 1.97 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Rack |
Color | White |
Finish | Powder Coated |
Description | Angle, Rack |
Application | 19" and 24" Type RP - L Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- Saginaw Control & Engineering Enclosure Covers & Accessories