Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, Rack
Mfr # SCE-90RA19TH
Zoro # G611164761
product price: $154.29
/ea
Free Shipping & Returns
$154.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 78.75 in
- Width 2.31 in
- Length 1.93 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90RA19TH
- Zoro # G611164761
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 78.75 in |
Width | 2.31 in |
Length | 1.93 in |
Depth | 1.93" |
Details
Item | Rack |
Color | White |
Finish | Powder Coated |
Application | 19" and 24" Type RA - U Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied. |
Description | Angle, Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- Saginaw Control & Engineering Enclosure Covers & Accessories