Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, Rack
Mfr # SCE-72RP30F5
Zoro # G311164801
product price: $154.29
/ea
Free Shipping & Returns
$154.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 61.25 in
- Width 2.47 in
- Length 1.50 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72RP30F5
- Zoro # G311164801
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 61.25 in |
Width | 2.47 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Rack |
Color | White |
Finish | Powder Coated |
Application | 19" and 24" Type RP - L Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied. |
Description | Angle, Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (MDT-0400-48A-BLACK)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-3)
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- Saginaw Control & Engineering Enclosure Covers & Accessories