Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, Rack
Mfr # SCE-72RA24TH
Zoro # G611164792
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 61.25 in
- Width 2.47 in
- Length 3.25 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72RA24TH
- Zoro # G611164792
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 61.25 in |
Width | 2.47 in |
Length | 3.25 in |
Depth | 3.25" |
Details
Item | Rack |
Color | White |
Finish | Powder Coated |
Description | Angle, Rack |
Application | 19" and 24" Type RA - U Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5323-0)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- Saginaw Control & Engineering Enclosure Covers & Accessories