Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, Rack
Mfr # SCE-60RA24WS
Zoro # G111164599
product price: $146.49
/ea
Free Shipping & Returns
$146.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Width 1.97 in
- Length 2.44 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60RA24WS
- Zoro # G111164599
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 28 in |
Width | 1.97 in |
Length | 2.44 in |
Depth | 2.44" |
Details
Item | Rack |
Color | White |
Finish | Powder Coated |
Notes | A Panel Support is required for installation (SCE-PSK24 or SCE-PSK32). |
Description | Angle, Rack |
Application | Designed for mounting 19" rack mount equipment. Order clip nut package (CN1032) to provide tapped holes. Made of heavy gauge steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- Saginaw Control & Engineering Enclosure Covers & Accessories