Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, Rack
Mfr # SCE-60RA19WS
Zoro # G011164798
product price: $140.39
/ea
Free Shipping & Returns
$140.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.25 in
- Width 1.91 in
- Length 2.44 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60RA19WS
- Zoro # G011164798
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 19.25 in |
Width | 1.91 in |
Length | 2.44 in |
Depth | 2.44" |
Details
Item | Rack |
Color | White |
Finish | Powder Coated |
Notes | A Panel Support is required for installation (SCE-PSK24 or SCE-PSK32). |
Application | Designed for mounting 19" rack mount equipment. Order clip nut package (CN1032) to provide tapped holes. Made of heavy gauge steel. Mounting hardware is included. |
Description | Angle, Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Mb Gen Panel Transfer 100/30A 4Sp 8Ct (QO1DM10030TRBR)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- Saginaw Control & Engineering Enclosure Covers & Accessories