Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, L-Shaped Rack
Mfr # SCE-LRA20
Zoro # G311164559
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74.81 in
- Width 1.63 in
- Length 2 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LRA20
- Zoro # G311164559
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 74.81 in |
Width | 1.63 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | L-Shaped Rack |
Color | White |
Finish | Powder Coated |
Application | Designed for use in IMS enclosure to provide provisions for the installation of rack mounted equipment and allow position at the desired rack mounting width and depth. |
Description | Angle, L-Shaped Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SLC060)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- Saginaw Control & Engineering Enclosure Covers & Accessories