Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Air Conditioner 21160 BTU 460V 3 Phase
Mfr # SCE-AC21160B460V3SS
Zoro # G411231489
product price: $11,272.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$11,272.99
Free 30-Day Returns
Key Features
- Cooling Capacity 21160 BTU
- Phase Three
- Height 44.70"
- Width 18"
- Depth 15.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC21160B460V3SS
- Zoro # G411231489
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 44.70" |
Width | 18" |
Depth | 15.40" |
Details
Cooling Capacity | 21160 BTU |
Phase | Three |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Item | Air Conditioner |
Voltage | 460V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Auto Limit Switch, 7"Ins, 165F-Co 135F-Ci (18J28)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- HONEYWELL 20 K Ohm Remote Sensor, Wall Module, White (TR21/U)
- CPS Filter (ARXF5)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- RITTAL Enclosure Air Conditioner, Wall Mount (3187930)
- NVENT HOFFMAN Air Conditioner EASY SWAP Adaptor Plenum (PL17N21)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- Saginaw Control & Engineering Enclosure Air Conditioners