Shop All Steel Filters
Saginaw Control & Engineering
AC Filter 4 Pack
Mfr # SCE-AC51BF1
Zoro # G811157501
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14.88"
- Actual Width 11.81"
- For Use With Designed for use with the SCE Air Conditioners
- Frame or Header Material Aluminum
- Actual Depth 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC51BF1
- Zoro # G811157501
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Height | 14.88" |
Actual Width | 11.81" |
Actual Depth | 0.31" |
Details
Item | AC Filter |
For Use With | Designed for use with the SCE Air Conditioners |
Frame or Header Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C234)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- ROBERTSHAW Elec Cook Control, Repl INF-120-65 (5502-303M)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202020)
- AIR HANDLER Mesh Air Filter, 10x20x2" (4C405)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- DURAFLOW FILTRATION Filters for Broan 99530080, Gemline RF206, Nautilus 99530080 and more (A64919- 2 Pack)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- ALMO Aluminum Vent Hood Replacement Grease Filter 8-3/4-in x 10-1/2-in (BP29)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- Saginaw Control & Engineering Steel Filters