Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
5mm Double Bit Door Latch W/Key
Mfr # SCE-DL5MDBB
Zoro # G711157809
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.33 in
- Width 1.10 in
- Length 1.10 in
- Application 1/4 Turn Door Latch designed to replace black quarter turn latches when additional security is required.
- Depth 1.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DL5MDBB
- Zoro # G711157809
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.33 in |
Width | 1.10 in |
Length | 1.10 in |
Depth | 1.10" |
Details
Item | Door Latch |
Application | 1/4 Turn Door Latch designed to replace black quarter turn latches when additional security is required. |
Description | 5mm Double Bit Door Latch W/Key |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pilot Light Wall Switch, Red, 1-Pole Type (4901PLR120)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- Saginaw Control & Engineering Enclosure Covers & Accessories