Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
3R Type Exhaust Filter
Mfr # SCE-N3RFGA33
Zoro # G211156586
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.20 in
- Width 4.20 in
- Length 2 in
- Notes Type 3R - IEC 60529 IP 54; UL File # E358386
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N3RFGA33
- Zoro # G211156586
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.20 in |
Width | 4.20 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Filter |
Notes | Type 3R - IEC 60529 IP 54; UL File # E358386 |
Standards | UL Component Recognized |
Description | Filter & Grille Assy. Type 3R |
Application | Easy to install snap fit design for use on air discharge side of fan package in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- LEVITON DIN Rail Receptacle (16252-DIN)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm (863302)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- Saginaw Control & Engineering Enclosure Covers & Accessories