Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
14 ga, Door Hinge Assembly, 2PK
Mfr # SCE-DHA14
Zoro # G311157155
product price: $20.69
/pk 2, $10.35/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 1 in
- Depth 1.00"
- Application Standard hinge components for SCE enclosures.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DHA14
- Zoro # G311157155
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 1 in |
Depth | 1.00" |
Details
Application | Standard hinge components for SCE enclosures. |
Description | 14 ga, Door Hinge Assembly (2pcs) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7155-6AU00-0BN0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- Saginaw Control & Engineering Enclosure Covers & Accessories