Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
12 ga, Door Hinge Assembly Stainless, 2PK
Mfr # SCE-DHA12SS
Zoro # G311157124
product price: $44.19
/pk 2, $22.10/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 1 in
- Description 12 ga, Door Hinge Assembly Stainless (2pcs)
- Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DHA12SS
- Zoro # G311157124
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 1 in |
Depth | 1.00" |
Details
Description | 12 ga, Door Hinge Assembly Stainless (2pcs) |
Application | Standard hinge components for SCE enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 14/3 (1FD92)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND Panel Lifting Handles (1481H)
- Saginaw Control & Engineering Enclosure Covers & Accessories