Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
12 ga, Door Hinge Assembly, 2PK
Mfr # SCE-DHA12
Zoro # G111157256
product price: $20.69
/pk 2, $10.35/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 1 in
- Depth 1.00"
- Application Standard hinge components for SCE enclosures.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DHA12
- Zoro # G111157256
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 1 in |
Depth | 1.00" |
Details
Application | Standard hinge components for SCE enclosures. |
Description | 12 ga, Door Hinge Assembly (2pcs) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories