Shop All Table Lamps
Sagebrook Home
Sagebrook Home 50650 16 in. Glass Sphere Table Lamp; Gold
Mfr # 50650
Zoro # G003909499
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 50650
- Zoro # G003909499
- UPC # 603765766978
- Country of Origin China
- Category Table Lamps
Description
The elegant blown sphere will ass accent lighting to your living space. The simple gold base will add elegance to your home decor. With accent lighting this lamp will give off the best warm glow needed for your decor to shine. It is a very needed magical combination that stands at 16" tall.
Features- 16 in. Glass Sphere Table Lamp
- Highly flexible design
- Easy control interface
- Color: Gold
- Material 2: Metal
- Size: 16 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- ILC Replacement for Philips 300/99 120-130v replacement light bulb lamp (300/99 120-130V PHILIPS)
- FEIT ELECTRIC ST19 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence (ST1940950CATFL2)
- ILC Replacement For HALCO 248765 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-85QU-9)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- JACKS IMPORTS Himalayan Salt Lamp (3640)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- Sagebrook Home Table Lamps