Sagebrook Home

Sagebrook Home 50104-02 21 in. Metal Dome Table Lamp; Silver


product price: $194.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Illuminate your desk or workspace with the soft, ambient glow. Set on a sturdy cylinder base with a shiny silver finish and dome-shaped shade, this modern task lamp will keep your decor sleek and stylish while providing just the right amount of light for doing paperwork, reading, crafting and performing other daily tasks. It also offers the option for an energy-efficient lightbulb. This Beautiful Metal Dome Table Lamp with a gold base and constructed from high quality Metal. The shade has a dome shape with a gorgeous silver color. The shade is made from metal. This lamp has 1 light with a down light direction.

Features
  • 21 in. Metal Dome Table Lamp
  • Highly flexible design
  • Easy control interface
Specifications
  • Color: Silver
  • Cord Color: Brown
  • Shade Color: Silver
  • Cord Length: 73 inches
  • Switch: 3-Way
  • Max Watts Per Bulb: 40W
  • Material 2: Metal
  • Trend: Transitional
  • Light Direction: Down
  • Number of Lights: 1
  • Bulb Base: E26
  • Max Voltage: 110V
  • Bulb Size: a21
  • Base Color: Silver
  • Base Material: Metal
  • Shade Shape: Dome
  • Size: 21 in.
  • Shade Size: 15 x 15 x 8.5 in.
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.