Shop All Table Lamps
Sagebrook Home
Sagebrook Home 50094-01 28 in. Ceramic Single Gourd Table Lamp; Light Blue
Mfr # 50094-01
Zoro # G803909675
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 50094-01
- Zoro # G803909675
- UPC # 612292972530
- Country of Origin China
- Category Table Lamps
Description
This ceramic single gourd table lamp is rich with elegant detail to your home decor. A plain drum shade sits on top, drawing the look together in contemporary style. This lamp comes in various colors.
Specifications- Color: Light Blue
- Size: 28 in.
- Material: Ceramic
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- ILC Replacement For HALCO 248765 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-85QU-9)
- SYLVANIA Natural LED Bulb, Decorative, B10 Blunt Tip Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable, Clear (40794)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- LIGHTING BUSINESS Sparkling Gold & White Unicorn Table Lamp (LI2519933)
- Sagebrook Home Table Lamps