Shop All Planters & Window Boxes
Sagebrook Home
Sagebrook Home 15898-02 8 in. Striped Planter with Wood Stand; Orange
Mfr # 15898-02
Zoro # G803962205
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15898-02
- Zoro # G803962205
- UPC # 603765783951
- Country of Origin China
- Category Planters & Window Boxes
Description
This stunning bright colored planter can be the perfect addition to any home interior. It will display your favorite plants and enhance them with its unique style and outer design.
Features- Bringing piercing colors to the table, and a stunning geometric design
- Color: Orange
- Material: Ceramic
- Dimension: 6" H x 8" W x 8" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON GLUE TRAP MICE CVRD 3PK (144NP)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630-HOT)
- A & I PRODUCTS BLADE-MOWER, XHT, 18-5/8", 11/16 18.5" x2.55" x1.2" (A-B1KU1029)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- LANDSCAPERS SELECT Stand Iron Plant Black 12In (W52873-3L)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Set of 3 (QI004113.3)
- PANACEA PRODUCTSRP GT 12 RND Coco Liner (88591GT)
- SUMMIT CHEMICAL 12PK 3 RND Cow Pot (120)
- PANACEA TERRARIUM W/STAND 4.5""D (82149)
- EMSCO GROUP Big City Pickers Raised-Garden Kit Display (3340)
- BLOEM PLANTR BLOEMBG B/W 12""D (BBZ12)
- Sagebrook Home Landscaping Materials