Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 15431 7 in. Ceramic Yoga Elephant Figurine; White
Mfr # 15431
Zoro # G803743965
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15431
- Zoro # G803743965
- UPC # 603765767814
- Country of Origin China
- Category Wall Art & Decor
Description
Elephants are often used as symbols of wisdom, strength and good luck and this charming elephant also bring great style. Crafted from ceramic finished in white, while sitting in a meditating position. An adorable addition to any space to welcome guest to your home.
Specifications- Color: White
- Material: Ceramic
- Style: Contemporary
- Dimension: 7 x 4 x 7 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- BOSS Caressoft Medical/Drafting Stool (B16240-GY)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- LUXOR Charging Cart, Steel, Cap. 24, 31-1/8" W (LLTP24-B)
- TRADEMARK FINE ART Ron Parker 'Winter Sage Coyote' Canvas Art, 24x32 (ALI32268-C2432GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers I' Canvas Art, 14x19 (ALI4253-C1419GG)
- DESIGN TOSCANO Crosstweed Meadow Victorian Fairy Statue Collection (QS323955)
- TRADEMARK FINE ART Lightboxjournal 'Framed Gypsy Sea Star' Canvas Art, 14x14 (ALI23626-C1414GG)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- TRADEMARK FINE ART Cole Borders 'Hockey Stick' Canvas Art, 24x32 (ALI21792-C2432GG)
- TRADEMARK FINE ART Ron Parker 'House Finch And Rhododendron' Canvas Art, 35x47 (ALI32621-C3547GG)
- Sagebrook Home Wall Art & Decor