Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 15425-02 14 in. Temple Jar with Elephant; Blue & White
Mfr # 15425-02
Zoro # G703902301
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sagebrook Home
- MFR # 15425-02
- Zoro # G703902301
- UPC # 603765767555
- Country of Origin China
- Category Wall Art & Decor
Description
Make a statement to your home decor by adding this charming temple jar. Classic temple jar featuring a detailed design with vibrant gold accents, crafted from ceramic. Great on its own or use to display a dry floral arrangement, an ideal item to fit a more traditional setting.
Features- Temple Jar W & Elephant
- Perfect decor and made of light weight material
- Color: Blue & White
- Material 2: Ceramic
- Trend: Traditional
- Size: 14 in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- THERMO-TEC THERMO TEC 13575 Heat Barrier Adhesive 12 X 24 (T19-13575)
- STICKER ART Take Me to the Woods Sticker (470129)
- ELK HOME Barcelona Wall Basket, 3PK (S0077-9124/S3)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- SIGNMISSION Make Today Amazing Circle Corrugated Plastic Sign (C-12-CIR-Make Today Amazing)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- Sagebrook Home Wall Art & Decor