Shop All Food Containers
Sagebrook Home
Sagebrook Home 15405 18 in. Ceramic Cut-Out Temple Jar; White
Mfr # 15405
Zoro # G304024242
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15405
- Zoro # G304024242
- UPC # 603765764530
- Country of Origin China
- Category Food Containers
Description
This pierced, ceramic temple jar is an updated version of a timeless centerpiece. Its neutral enough to place with any colors you wish. Looks good as a stand alone.
Features- Ceramic Cut-Out Temple Jar
- Perfect decor and made of light weight material
- Color: White
- Material 2: Ceramic
- Trend: Traditional
- Size: 18 in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pail, 13 qt, Stainless Steel, Extra Handle (P13H)
- ALLPOINTS Infinite Switch 208V (421477)
- APW Drain Strainer (56655)
- WERTHERS OG Werther's Original Butter/Fresh Cream Hard Candy 5.5 oz, 12PK (399554)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 3 (QI003488.3)
- CAMBRO Cambro IBS27148-Mobile Ingredient Bin w/Lid, Polyethlene, 27 Gal., White (IBS27148)
- PUR HEALTH GROUP Mason Jar 16oz Wide Mouth Cs12 (64004)
- CAMBRO Cover 2-4 Gr (452) For - Part# Sfc2452 (SFC2452)
- DIAMOND STAR 12 x 6 in. Glass Jar with Lid, Clear (64070)
- CHINET Squat Paper Food Container, Streetside Design, 8-10oz, White, PK1000 (71037)
- BLUE DONUTS Heavy Duty - 3 Tier Hanging Kitchen Bronze Fruit Basket (BD3462528)
- Sagebrook Home Food Containers