Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 15384-02 4 in. Crystal Orb Home Decor; Clear & Frost
Mfr # 15384-02
Zoro # G604010969
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15384-02
- Zoro # G604010969
- UPC # 603765764219
- Country of Origin China
- Category Wall Art & Decor
Description
The glass ball features a gleaming design that is perfect for resting on your desk or side table. Showcasing an elegantly multi-faceted detail. Crafted completely from crystal with a frost hue. This accessory looks great in both home offices or lounge areas as reflected ambient light sparkles.
Features- Crystal Orb Home Decor
- It acts as a beautiful accent to a home
- Color: Clear & Frost
- Material 2: Crystal
- Trend: Glam
- Size: 4 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- TRUE V-Roller Kit (995374)
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- TRADEMARK FINE ART Jasper Cropsey 'Autumn Landscape' Canvas Art, 30x47 (BL0836-C3047GG)
- TRADEMARK FINE ART David Galchutt 'Aquatic Coffee Break' Canvas Art, 14x19 (ALI46992-C1419GG)
- TRADEMARK FINE ART Tim O'Toole 'Poppies In A Vase I' Canvas Art, 18x24 (WAG14024-C1824GG)
- DESIGN TOSCANO Tang Dynasty-Style Chinese Horse Statue (QM2658410)
- TRADEMARK FINE ART Greg Perkins 'Outer Limit I' Canvas Art, 35x47 (WAG10038-C3547GG)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T123 Cutty Sark - No Sail (T123)
- Sagebrook Home Wall Art & Decor