Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 15269-01 15 in. Metal Geometric Decor; Black
Mfr # 15269-01
Zoro # G703973028
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15269-01
- Zoro # G703973028
- UPC # 603765761485
- Country of Origin China
- Category Wall Art & Decor
Description
This geometric decor piece is a modern industrial home decor piece. Crafted from metal this piece will be an eye-cathcing statement, perfect additon for some added flair. Try placing it in the living room, bedroom, or entryway.
Specifications- Color: Black
- Size: 15 in.
- Material: Metal
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- FLOORTEX Mat, Anti-Fatigue, System 3000, 20" x 39" (FCA32039BM)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- NEXT INNOVATIONS Refractions Running Horse Wall Art (101410020-REFRACTIONS)
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- TRADEMARK FINE ART Pierre Renoir 'Summer Landscape' Canvas Art, 26x32 (BL0363-C2632GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study I' Canvas Art, 14x19 (WAG14725-C1419GG)
- TRADEMARK FINE ART Edgar Degas 'Interior with Two Figures' Canvas Art, 35x47 (BL0958-C3547GG)
- DEKORRA Artificial Rock Model, Fieldstone - Landscape (118-FS)
- VILLAGE WROUGHT IRON Village Wrought Iron DHK-19 Moose Door Silhouette (DHK-19)
- Sagebrook Home Wall Art & Decor