Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 15097-02 8 in. Polyresin Lion with Crown Figurine; White & Gold
Mfr # 15097-02
Zoro # G403743969
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15097-02
- Zoro # G403743969
- UPC # 613460545778
- Country of Origin China
- Category Wall Art & Decor
Description
This masculine, royal lion figurine is crafted from polyresin. Perfect additon to a man cave, this lion sits atop a square base, while at the top of his head is a stunning metallic crown. Great for all decorating styles, these will make a beautiful upgrade to your shelf or tabletop.
Features- Polyresin Lion with Crown Figurine
- Give your home a touch of loyalty appearance
- Color: White & Gold
- Material 2: Polyresin
- Trend: Glam
- Size: 8 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- TRADEMARK FINE ART Jai Johnson 'Hidden Waters' Canvas Art, 35x35 (ALI14072-C3535GG)
- TRADEMARK FINE ART J Austin Jennings 'A Chill in the Air' Canvas Art, 16x24 (IC01667-C1624GG)
- TRADEMARK FINE ART Kirk Reinert 'Enchanted Lake' Canvas Art, 14x19 (ALI30934-C1419GG)
- TRADEMARK FINE ART Incado 'Cotton I' Canvas Art, 12x19 (IC01689-C1219GG)
- TRADEMARK FINE ART Roderick Stevens 'Aspen Winter Panel 01' Canvas Art, 10x19 (RS875A-C1019GG)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- TRADEMARK FINE ART Michelle Faber 'Forest Mushrooms' Canvas Art, 10x19 (ALI17923-C1019GG)
- Sagebrook Home Wall Art & Decor