Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 15095-01 7 in. Polyresin Yoga Dog Figurine; Gold
Mfr # 15095-01
Zoro # G903743919
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15095-01
- Zoro # G903743919
- UPC # 613460545723
- Country of Origin China
- Category Wall Art & Decor
Description
Make a statement to your home decor by adding this glamorous yoda dog figurine. An adorable dog figurine in the lotus yoga position, a serene expression on its sweet canine face. Constructed from polyresin. Perfect addition to add to your entryway to create a warm and calm welcoming.
Features- Polyresin Yoga Dog Figurine
- Give your home a touch of loyalty appearance
- Color: Gold
- Material 2: Polyresin
- Trend: Glam
- Size: 7 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL76)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- TRADEMARK FINE ART Carol J Rupp 'Blue Bears' Canvas Art, 12x19 (ALI39660-C1219GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 54' Canvas Art, 35x47 (ALI3479-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Ice at Sunset' Canvas Art, 16x24 (PSL0725-C1624GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- TRADEMARK FINE ART Julia Purinton 'An Evening Out Neutral' Canvas Art, 12x19 (WAP0111-C1219GG)
- TRADEMARK FINE ART Carlos Casamayor 'Ducks Flying' Canvas Art, 24x47 (ALI40541-C2447GG)
- Sagebrook Home Wall Art & Decor