Shop All Planters & Window Boxes
Sagebrook Home
Sagebrook Home 15069-02 8 in. Ceramic Planter Wood Stand; Beige Mix; Ivory & Beige
Mfr # 15069-02
Zoro # G703780039
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15069-02
- Zoro # G703780039
- UPC # 613460545273
- Country of Origin China
- Category Planters & Window Boxes
Description
Showcase your faux florals and succulents by giving them a little elevation. These elegant planters can be used indoors and outdoors. This pot withstand is a mini landscape that can add glamour to your house.
Specifications- Color: Beige Mix, Ivory & Beige
- Size: 8 in.
- Material: Ceramic
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARCHER Karcher 8.641-028.0 Spray Nozzle, 3-1/2 gpm Orifice, 25 deg (8.641-028.0)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT (5901212SS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7102-DY)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- GARDENISED Decorative Wall or Floor Garden Planter for Indoor or Outdoor Plants (QI003126)
- PIPERS PIT Saucer Caddy 14 in. Rust (PI2523321)
- BLOEM Planter Box Sq Black 14In (57914)
- MAYNE Valencia 30" Tall Planter - Espresso (5874-ES)
- BLOEM PLANTER YELLOW 10"" (SP1023)
- BOOK PUBLISHING CO Galvanized Steel Tub Round Outdoor Cooler (GR881870)
- Sagebrook Home Planters & Window Boxes