Shop All Planters & Window Boxes
Sagebrook Home
Sagebrook Home 15052 0.84 in. Wicker Planters; Natural Color - Set of 2
Mfr # 15052
Zoro # G403744492
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15052
- Zoro # G403744492
- UPC # 613460544719
- Country of Origin China
- Category Planters & Window Boxes
Description
Set of 2 wicker planters with wooden legs. Overall set dimensions: small 12x12x22 inches, large 10x10x18 inches. These planters have a natural wood wicker color.
The best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Wicker Planters
- Made of up high quality material
- Set of 2
- Color: Natural Color
- Planter Color: Brown
- Material 2: Bamboo
- Size: 0.84 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- A & I PRODUCTS TIRE-SMOOTH, 9X3.5X4, 4 PLY 3.9" x8.1" x8.1" (A-B1TI5)
- BRANDMAN GRILLS Rustler 6 Burner BBQ Grill Cover Gray (RUSTLER6COV)
- WHOLE-IN-ONE PB-2008 1 Ft. Mpt Water Bonding Fitting (WH52970)
- BLOEM ARIANA POT CHOC 6"" (20-56306CH)
- BLOEM LIVING WINDOW BOX TARCOT 18"" (DCBT18-46)
- ELK HOME Hourglass Planter, Large (H0117-10551)
- ROBERT ALLEN 10" Char Ribb Planter (MPT01757)
- RED STAR Different Size Nested Planters, Set of 3 (PM-Pot3G)
- GARDENISED Square Traditional Fence Design Vinyl Planter Box (QI004006B.S)
- MAYNE Fairfield 5ft Window Box Graphite Grey (5824-GRG)
- Sagebrook Home Landscaping Materials