Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 15006-03 12 in. Polyresin No Speak Baby Monk Figurine; Gray & Gold
Mfr # 15006-03
Zoro # G403744355
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 15006-03
- Zoro # G403744355
- UPC # 613460543927
- Country of Origin China
- Category Wall Art & Decor
Description
This monk figurine is truly amazing. This cute figurine has great details! This figurine has been give a cute twist to highlight the happy good vibes brought about these peaceful people.
Features- Polyresin No Speak Baby Monk Figurine
- Beatifu accent to your garden
- Color: Gray & Gold
- Material 2: Polyresin
- Size: 12 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- KENNEY MFG Curtain Rd Dbl28-48Offwt (KN521)
- EXOTIC PEBBLES & AGGREGATES PEA GRAVEL PLSH JADE 5LB (PJS-0510J)
- TRADEMARK FINE ART Rio 'Parade of Red Trees II' Canvas Art, 16x32 (MA0426-C1632GG)
- TRADEMARK FINE ART David Lloyd Glover 'Essence of Rose' Canvas Art, 18x24 (DLG0225-C1824GG)
- VICKERMAN 32 in. Autumn Orange Leaf Spray, 3 Piece per Bag (FT225321)
- TRADEMARK FINE ART Kathy G. Ahrens 'Butterflies' Canvas Art, 14x19 (ALI3505-C1419GG)
- MANMADE 23 x 18 in. Classic Bald Eagle Wall Art (MA104799)
- ELK SIGNATURE Bank III (7011-1242)
- Sagebrook Home Wall Art & Decor