Shop All Planters & Window Boxes
Sagebrook Home
Sagebrook Home 14771-10 6 in. Ceramic Dotted Planter with Saucer; Blue
Mfr # 14771-10
Zoro # G403901994
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14771-10
- Zoro # G403901994
- UPC # 603765763649
- Country of Origin China
- Category Planters & Window Boxes
Description
Looking for contemporary and simple planters It gives added beauty and charm to the plants while showing your sense of style. As a garden focal point, plant a color contrasting plant such as yellow daisies in these charming ceramic pots. Bring a breath of fresh air to any living space.
Features- Ceramic Dotted Planter with Saucer
- Made of up high quality material
- Color: Blue
- Material 2: Ceramic
- Size: 6 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS Side Scraper Repl Blade, For 350 Mixer, PR (RSSB350-2)
- BRIGGS & STRATTON Carburetor Overhaul Kit (796184)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921045)
- LOGO BRANDS Detroit Lions 2017 Logo Round Table (611-31-1)
- NOVELTY MANUFACTURING Novelty Manufacturing NOV35130 13.5 in. Ella Tall Planter - Gray (NOV35130)
- ELK SIGNATURE Ofelia Planter, Small Black (H0517-10724)
- PANACEA PLANT STAND 21"" BLACK (89238)
- BOND MANUFACTURING 4 in. D Vinyl Plant Saucer Clear (CVS004)
- BLOEM ARIANA POT LIV GREEN 10"" (20-56410)
- CITY PICKERS Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters, Cobalt Blue (2348-1HD)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- Sagebrook Home Landscaping Materials