Shop All Planters & Window Boxes
Sagebrook Home
Sagebrook Home 14771-02 6 in. Ceramic Planter with Saucer; Sand
Mfr # 14771-02
Zoro # G603901947
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14771-02
- Zoro # G603901947
- UPC # 613460534192
- Country of Origin China
- Category Planters & Window Boxes
Description
An etched pattern with texture describes this planter. Looks great with a plant or without one. The natural wood base gives an organic feel.
The best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Ceramic Planter with Saucer
- Made of up high quality material
- Color: Sand
- Planter Color: Ivory & Beige
- Material 2: Ceramic
- Size: 6 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHIEKS SPORTS Schiek Sport 540-XXL Platinum Gel Lifting Glove with Wrist Wraps XXL (540-XXL)
- TOMCAT Repellent Rodent Granule 2Lb (0368106)
- YARD KING 5"H x 40'L Lifetime Landscape Coiled Edging (includes 1 coupler) (YK25840)
- STANDLEE PREMIUM PRODUCTS 36CUFT Cer Straw Bale (1600-20121-0-0)
- PANACEA WALL PLANTER GLVNZ 14""D (83227)
- INVERNACULO 21.75 x 15.5 x 35.5 in. Elevated Raised Rectangular Solid Wood Planter Bed Box, Steel Legs Natural (IN3171983)
- CHEUNGS Rippled Ceramic Planter; Gray (5661GR)
- POT TOES POT TOES BLACK 6PK (PT-06BLCS)
- PANACEA PRODUCTSRP GT Jumbo BLK Ceil Hook (86121GT)
- BLOEM Finley 20 in H X 115 in W X 115 in D Plastic Planter Cement (FPS20909-6)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, White (4847-W)
- Sagebrook Home Landscaping Materials