Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 14751 44 in. Metal Rose Wall Decor; Black
Mfr # 14751
Zoro # G503972993
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14751
- Zoro # G503972993
- UPC # 613460533669
- Country of Origin China
- Category Wall Art & Decor
Description
Create a statement and add dimension to you wall space. This black brushed metal finished wall decor with a brass thin underlining a collage of two dimensional roses of different sizes and is the perfect piece in your modern or contemporary living room, hallway, office , or any wall space. This abstract piece fits perfect on that empty wall you have been looking to style.
Features- Metal Rose Wall Decor
- It acts as a beautiful accent to a home
- It is a Perfect Piece For Your Living Room
- Color: Black
- Material 2: Metal
- Trend: Glam
- Size: 44 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18 (ALI16662-C1818GG)
- BARNWOODUSA Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3 (773822273685)
- TRADEMARK FINE ART Fab Funky 'The Knitting Machine, Fine Art Print' Canvas Art, 14x19 (WAG00518-C1419GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- TRADEMARK FINE ART Alessandro Petrini 'A Tribute To Salvador Dali' Canvas Art, 22x32 (1X08610-C2232GG)
- TRADEMARK FINE ART Tammy Kushnir 'Fox In The Rainbow Forest' Canvas Art, 18x18 (ALI20496-C1818GG)
- KRYLON Krylon STG-9027 Stained Glass Aerosal - Royal Purple (STG-9027)
- Sagebrook Home Wall Art & Decor