Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 14670 15 in. Polyresin Horse Decoration Figurine; Silver
Mfr # 14670
Zoro # G503744057
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14670
- Zoro # G503744057
- UPC # 613460532129
- Country of Origin China
- Category Wall Art & Decor
Description
This resin horse figurine will add charm to any fashionable tabletop or bookcase. The golden finish will give a room a touch of glam and the wooden base will add class. One can never go wrong with charm and class in any interior design.
Features- Polyresin Horse Decoration Figurine
- It is a Perfect Piece For Your Living Room
- It Enhances Your Decor Collection
- Color: Silver
- Material 2: Polyresin
- Trend: Traditional
- Size: 15 in.
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21647)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- DIONIS SEA TRESURES HANDCRM 1OZ (Z50998-6)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest with Small Vintage Padlock and Key (QI003026.LK)
- CHEUNGS Cheung's Wooden Garden Utensil Holder (FP-3686)
- TRADEMARK FINE ART Michael Tompsett 'Chicago City Street Map' Canvas Art, 16x24 (MT0670-C1624GG)
- TRADEMARK FINE ART Fab Funky 'Sheep with Vase of Flowers Book Print' Canvas Art, 14x19 (WAG18879-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note III' Canvas Art, 24x24 (WAP0252-C2424GG)
- OLD MODERN HANDICRAFTS Nautical Sextant in wood box - Medium (ND016)
- Sagebrook Home Wall Art & Decor