Shop All Vases
Sagebrook Home
Sagebrook Home 14641-06 16 in. Twisted Vase; White & Gold
Mfr # 14641-06
Zoro # G303904361
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14641-06
- Zoro # G303904361
- UPC # 603765774744
- Country of Origin China
- Category Vases
Description
Bring elegance to your home with this stunning two toned vase. An amazing design that will give your home decor a touch of curves and a balance of neutral and warm colors. Perfect as a stand alone decor piece or a vase to display your favorite flowers. Made with ceramic and given a stunning gold and white finish.
Specifications- Color: White & Gold
- Size: 16 in.
- Material: Ceramic
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-188-BK-GG)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 12 Inch (QI004364.L)
- UNIQUEWISE 9 Inch Modern Decorative Ceramic Table Vase Ripped Design Bottle Shape Flower Holder, Black (QI004356.BK)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Gray (QI004359.GY)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- SPI HOME SPI Home 21099 15.50 x 18 x 8.50 in. Bunny Gardeners Pot Holder (21099)
- ELEGANT GARDEN DESIGN Elegant Designs HG1010-CHR Elipse Crystal Decorative Mirrored Jewelry or Makeup Vanity Organizer Tray; Chrome (HG1010-CHR)
- Sagebrook Home Vases