Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 14597 30 in. WB Daisy Metal Wall Decor; Black
Mfr # 14597
Zoro # G103886324
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14597
- Zoro # G103886324
- UPC # 613460529198
- Country of Origin China
- Category Wall Art & Decor
Description
Spruce up your space with this fun daisy wall decor will add a touch of magic to any room in your home. The sunburst-inspired silhouette is crafted from iron with a gold and grey finish. Ideally suited to any room in the house, this unique art piece will complement your space into a high-fashion hub of style and comfort.
Specifications- Color: Black
- Material: Metal
- Size: 30"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- CAROLINES TREASURES 6 x 6 in. Grey Domestic Mouse Love Wall or Door Hanging Prints (CK5450DS66)
- HOMEPAGE F-14 Tomcat Metal Sign - 46 x 12 in. (HO1126404)
- TRADEMARK FINE ART Lisa Audit 'Blue Hydrangea Study 1' Canvas Art, 24x24 (ALI24846-C2424GG)
- BEGIN HOME DECOR 12 x 12 in. Helm on A Fishing Net Closeup-Print on Canvas (2080-1212-CO108)
- TRADEMARK FINE ART Bill Makinson 'Beeches And Daisies' Canvas Art, 16x24 (ALI38823-C1624GG)
- TRADEMARK FINE ART Hooshang Khorasani 'Painted Horse 2' Canvas Art, 18x24 (ALI35827-C1824GG)
- TRADEMARK FINE ART Lanre Adefioye 'Beagle Dog' Canvas Art, 14x19 (ALI31101-C1419GG)
- Sagebrook Home Wall Art & Decor