Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 14457-02 14 in. Polyresin Lion Figurine with Crown; White
Mfr # 14457-02
Zoro # G803744443
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14457-02
- Zoro # G803744443
- UPC # 612292982638
- Country of Origin China
- Category Wall Art & Decor
Description
Accentuate your home with this Polynesian lion. This stature actually represents guardian lions and were tradionally placed on either side of an entryway for protection and good fortune. Itsports a black and gold color that highlights its carved look and makes noticeably even from afar. Protect the look of a garden statue.
Features- Polyresin Lion Figurine with Crown
- Give your home a touch of loyalty appearance
- Color: White
- Material 2: Polyresin
- Trend: Glam
- Size: 14 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- TRADEMARK FINE ART Marion Rose 'Shoreline Spirits' Canvas Art, 24x47 (ALI7776-C2447GG)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- TRADEMARK FINE ART Maciej Duczynski 'Mountain Rustic Norway 34' Canvas Art, 22x32 (ALI42973-C2232GG)
- TRADEMARK FINE ART Richard Wallich 'Blue Sunflowers ' Canvas Art, 22x32 (ALI5891-C2232GG)
- TRADEMARK FINE ART Marion Rose 'Shoreline Spirits' Canvas Art, 12x24 (ALI7776-C1224GG)
- TRADEMARK FINE ART Ali Lynne 'Mothers Day Bouquet' Canvas Art, 18x24 (ALI37924-C1824GG)
- Sagebrook Home Wall Art & Decor