Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 14421 42 in. Metal School Of Fish Wall Decor; Blue
Mfr # 14421
Zoro # G503886214
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14421
- Zoro # G503886214
- UPC # 612292982102
- Country of Origin China
- Category Wall Art & Decor
Description
Blending natural charm and antique appeal, this lovely wall decor brings charisma to your walls. Crafted from metal, this accent features seven fish in different sizes all swimming together. It features a charming angle fish school.
Features- Metal School Of Fish Walldecor
- Beautiful accent to Living rooom
- Color: Blue
- Material 2: Metal
- Trend: Coastal
- Size: 42 in.
- Dimension: 42 x 2 x 18 inches
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- KODIAK Phoenix Frame Marmont Thunder Mattress- Blue - Blue (KFPHBTMTHUNLF5MD3)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- DESIGN TOSCANO Weeping Angel Wall Pediment (EU34895)
- STAR WARS the Child From the Mandalorian Raised Sticker Sheet (808063)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18 (WAP06801-C1818GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- METAL ARTSCAPE 59 X 24 in Moonlight Tree Tree 5Paneled Handmade Metal Wall Art (MA10002)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose' Canvas Art, 35x35 (WAP06282-C3535GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Beneath The Sun' Canvas Art, 24x47 (ALI38241-C2447GG)
- Sagebrook Home Wall Art & Decor