Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 14315 36.5 in. Metal Wall Decor; Multi Color
Mfr # 14315
Zoro # G803957430
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14315
- Zoro # G803957430
- UPC # 612292979874
- Country of Origin China
- Category Wall Art & Decor
Description
The solid and see through circles and added texturing add a modern look to your wall. This wall decor made from metal with texture. Each different color metal circle blends beautifully to create a one-of-a-kind handcrafted art piece.
Features- Metal Wall Decor
- It acts as a beautiful accent to a home
- It is a Perfect Piece For Your Living Room
- Color: Multi Color
- Material 2: Metal
- Trend: Glam
- Size: 36.5 in.
- Dimension: 36.5 x 17.25 x 2.5 inches
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- BOSS Leather Task Chair, Armless, Black (B1560)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- STICKER ART Mountain & Moon Sticker (470155)
- CAROLINES TREASURES 6 x 6 in. Arabian Camel Dromedary Love Wall or Door Hanging Prints (CK5244DS66)
- TRADEMARK FINE ART The Macneil Studio 'London Collagex2 Copy' Canvas Art, 18x24 (ALI8647-C1824GG)
- TRADEMARK FINE ART Renoir 'Woman With A Hat' Canvas Art, 18x24 (AA01089-C1824GG)
- THINKANDPLAY Scotland Forever. The Royal Scots Greys Charge At Waterloo. Painting by Lady Elizabeth Butler From The Worlds Greatest Paintings Published by Odhams Press London 1934 Poster Print; 20 x 10 (TH478316)
- NEXT INNOVATIONS 12" Cardinal Round Wall Art (101410049-CARDINAL)
- AMISTAD 1.5 x 7 in. Black Sheep Street Decal Family Hip Hop Duo Funny Sign (AM2043464)
- Sagebrook Home Wall Art & Decor