Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 14009-01 7.5 in. Ceramic Birds Figurine; Teal - Set of 3
Mfr # 14009-01
Zoro # G003744069
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 14009-01
- Zoro # G003744069
- UPC # 612292968137
- Country of Origin China
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Ceramic Birds Figurine
- Give your home a touch of loyalty appearance
- Set of 3
- Color: Teal
- Material 2: Ceramic
- Trend: Casual Home
- Size: 7.5 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Infinite Switch Kit (CKG03185-2)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- TRADEMARK FINE ART 'Lemons' Canvas Art, 24x32 (MA0181-C2432GG)
- TRADEMARK FINE ART Cole Borders ' Star Wars Tauntaun' Canvas Art, 18x24 (ALI21950-C1824GG)
- TRADEMARK FINE ART Jean Plout 'Cardinals And Winter Berries' Canvas Art, 18x24 (ALI29965-C1824GG)
- ELK STUDIO Lush II, Framed Wall Art (S0056-10754)
- TRADEMARK FINE ART David Lloyd Glover 'Wild Roses' Canvas Art, 22x32 (DLG0201-C2232GG)
- TRADEMARK FINE ART Gustav Klimt 'The Kiss' Canvas Art, 18x18 (BL0930-C1818GG)
- TRADEMARK FINE ART David Galchutt 'The Mixed Bouquet' Canvas Art, 24x32 (ALI46986-C2432GG)
- Sagebrook Home Wall Art & Decor