Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 13893-02 39 in. Metal Mirrored Wall Decor; Silver
Mfr # 13893-02
Zoro # G603885971
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 13893-02
- Zoro # G603885971
- UPC # 612292962418
- Country of Origin China
- Category Wall Art & Decor
Description
Decorative wall mirrors will attract instant attention from anyone walking into the room. This contemporary piece offers a geometric circle pattern, some filled in with a mirror others filled in glitter. Attached keyhole for hassle free hanging. Crafted from silver iron.
Features- Metal Mirrored Wall Decor
- It acts as a beautiful accent to a home
- It is a Perfect Piece For Your Living Room
- Color: Silver
- Material 2: Metal
- Trend: Glam
- Size: 39 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- BREWSTER HOME FASHIONS Maldive Island Wall Mural 50 in (DM369)
- VERTEX Poster (VE1077524)
- TRADEMARK FINE ART Claude Monet 'Waterlilies Classic' Canvas Art, 22x32 (M0005-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Blossom Lane' Canvas Art, 18x24 (DLG00985-C1824GG)
- TRADEMARK FINE ART Christine Sainte-Laudy 'Chopsticks' Canvas Art, 14x14 (CSL00129-C1414GG)
- CAROLINES TREASURES 8 x 12 In. Fish Flounder Aluminium Metal Wall or Door Hanging Prints (8495DS812)
- TRADEMARK FINE ART Cheryl Bartley 'Ho Down Barn Dance Halloween' Canvas Art, 14x19 (ALI12442-C1419GG)
- Sagebrook Home Wall Art & Decor