Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 13216-04 7.75 in. Ceramic Heart Decor; Silver
Mfr # 13216-04
Zoro # G703886304
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 13216-04
- Zoro # G703886304
- UPC # 732030539990
- Country of Origin China
- Category Wall Art & Decor
Description
Unleash your inter romantic with this ceramic heart sculpture. This pitted heart design will add depth and dimension to your decor. Oversized hammered detailing gives this piece added textured. The multiple surfaces and shiny finish will send light dancing around the room.
Features- Ceramic Heart Decor
- It acts as a beautiful accent to a home
- Color: Silver
- Material 2: Ceramic
- Trend: Glam
- Size: 7.75 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- MELE & CO. Mele & Co. 0071211 Cristiana Mele & Co. & Co. Girls Musical Ballerina Jewelry Box (71211)
- TRADEMARK FINE ART Artpoptart 'Coffee' Canvas Art, 18x24 (ALI15799-C1824GG)
- KEYLINE KLN-NINJA-TOTAL (KLN-NINJA-TOTAL)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle I' Canvas Art, 35x47 (WAG14331-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 35x47 (MT0677-C3547GG)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- Sagebrook Home Wall Art & Decor