Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 13212-05 27 in. Glass Trinket Box Clear with Rainbow; Multi Color
Mfr # 13212-05
Zoro # G204011205
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 13212-05
- Zoro # G204011205
- UPC # 612292981037
- Country of Origin China
- Category Wall Art & Decor
Description
Shines so bright it'll gloom any space! Perfect decorative box to add luxury to your home or office. The lid of the box is a flower burst sculpture featured in the glass. The bottom and closing of the box are also featured in the glass, just enough space to hold any jewelry or accessories!
Features- Glass Trinket Box Clear with Rainbow
- It is a Perfect Piece for your Living Room
- Color: Multi Color
- Material 2: Glass
- Trend: Glam
- Size: 27 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- TRAULSEN Evaporator Fan Blade (325-60240-10)
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- POSTER IMPORT Poster Import XPS5178 Beastie Boys Check Your Head Poster Print; 24 x 36 (XPS5178)
- 123 CREATIONS 123 Creations C450SS Initial tassel S hand painted tassel (C450SS)
- TRADEMARK FINE ART Robin Betterley 'Halloween Pumpkins' Canvas Art, 18x24 (ALI34570-C1824GG)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- TRADEMARK FINE ART Dan Ballard 'New Morning' Canvas Art, 12x19 (ALI8011-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'New York City Blue Teal Skyline' Canvas Art, 30x47 (MT01512-C3047GG)
- Sagebrook Home Wall Art & Decor