Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 13004-06 7 in. Polyresin Bunnies Dancing Figurine; Bronze & Copper
Mfr # 13004-06
Zoro # G003744359
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 13004-06
- Zoro # G003744359
- UPC # 613460543798
- Country of Origin China
- Category Wall Art & Decor
Description
Welcome the spring time with this bunnies that are playing next to each other. A beautiful gift figurine for the home or garden. Make a statement to your home decor by adding this item, This is an ideal item to display in your living space.
Features- Polyresin Bunnies Dancing Figurine
- Give your home a touch of loyalty appearance
- Color: Bronze & Copper
- Material 2: Polyresin
- Trend: Casual Home
- Size: 7 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- TRADEMARK FINE ART Gustav Klimt 'Death and Life' Canvas Art, 35x35 (BL0404-C3535GG)
- TRADEMARK FINE ART Incredi 'Blurred Purple Flowers' Canvas Art, 16x24 (ALI36021-C1624GG)
- BIGGIES SCENES Wall Murals-New York Skyline, 54 in wide x 27 in high (BG-WM-NYS-54)
- TRADEMARK FINE ART Mike Jones Photo 'Rt 66 Fun Run Motoporium' Canvas Art, 12x19 (ALI17892-C1219GG)
- LAWRENCE FRAMES 8 x 10 in. Nutmeg Wood Picture Frame (766080)
- TRADEMARK FINE ART Michael Tompsett 'SLATE-USA States Text Map' Canvas Art, 16x24 (MT0233-C1624GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- Sagebrook Home Wall Art & Decor