Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 12860-05 5 in. Metal Jacks Decor; Gold
Mfr # 12860-05
Zoro # G803789475
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 12860-05
- Zoro # G803789475
- UPC # 613460528528
- Country of Origin China
- Category Wall Art & Decor
Description
This large modern gold jack sculpture is a enhanced version of a game. This sculpture features a glossy finish, continues to build a fabulous collection of furniture pieces This sphere sculpture is crafted from metal and has a lustrous glossy finish that gives an elegant touch.
Specifications- Color: Gold
- Size: 5 in.
- Material: Aluminum
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- TRADEMARK FINE ART Michael Mullan 'Retro Diner Open 24 Hours Panel' Canvas Art, 8x19 (WAP08493-C819GG)
- TRADEMARK FINE ART Vintage Lavoie 'Furniture Expo' Canvas Art, 16x24 (ALI19971-C1624GG)
- TRADEMARK FINE ART Marion Rose 'West Coast Sentinel' Canvas Art, 12x24 (ALI15274-C1224GG)
- TRADEMARK FINE ART Audrey 'Mailboxes' Canvas Art, 30x47 (ALI38658-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 35x35 (WAP10772-C3535GG)
- NEXT INNOVATIONS Sun Face Wall Art Blue Shimmer (101410003-BLUESHIMMER)
- ELK STUDIO Moustache on Linen (3138-244)
- Sagebrook Home Wall Art & Decor