Shop All Warmers and Chillers
Sagebrook Home
Sagebrook Home 12747-23 6 in. Ceramic Unicorn Trinket Tray; Black & Gold
Mfr # 12747-23
Zoro # G604010983
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 12747-23
- Zoro # G604010983
- UPC # 612292966959
- Country of Origin China
- Category Warmers and Chillers
Description
Beautify your interior with masterfully crafted metal sculptures that sit atop of a tray holder! This luxury gold decor is very nice that is made of fine ceramic by gold plated. Get one for yourself, or surprise a friend with an unforgettable gift!
Features- 6 in. Ceramic Unicorn Trinket Tray
- Discreet accessory and be a great for display
- Color: Black & Gold
- Material 2: Ceramic
- Trend: Glam
- Size: 6 in.
- Dimension: 5 x 6 x 6 inches
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA POWER EQUIPMENT Delta International 22-547 12 in. HSS Planer Knives (2008068)
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk400 (C21637)
- BUCKEYE Buckeye Flex Premium Margarine 50lbs (105468 CX)
- VULCAN HART Spring, Door (00-413342-00001)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- BLACK & DECKER Single Burner Range (SB1001B)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33.0)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- NUTRICHEF Electronic Warming Tray, PKWTR30 (PKWTR30)
- EMPIRE Empire LR30 2 in. Log Riser for 30 in. Slope Glaze Burner (LR30)
- Sagebrook Home Warmers and Chillers