Shop All Wall Art & Decor
Sagebrook Home
Sagebrook Home 10574 8 in. Ceramic Puffer Fish Figurine; Blue
Mfr # 10574
Zoro # G003752033
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sagebrook Home
- MFR # 10574
- Zoro # G003752033
- UPC # 714439686451
- Country of Origin China
- Category Wall Art & Decor
Description
This Ceramic Fish Figurine will complement your existing home decor. It has bright bright colors and contemporary style. The Ceramic Fish is part of a collection which they compliment well together for the perfect amount of color.
Features- Ceramic Puffer Fish Figurine
- Give your home a touch of loyalty appearance
- Color: Blue
- Material 2: Ceramic
- Trend: Coastal
- Size: 8 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- HON Credenza, 60" X (HP3231.N.S)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- TRADEMARK FINE ART Vincent Van Gogh 'Still Life Of Oranges' Canvas Art, 18x24 (BL01943-C1824GG)
- VISTA Lucky Bamboo 2 layer Tower (VI2456669)
- TRADEMARK FINE ART Robert Harding Picture Library 'Surfing 1' Canvas Art, 12x19 (ALI18642-C1219GG)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Blue Teal Skyline' Canvas Art, 12x19 (MT01487-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Archipelago' Canvas Art, 10x19 (WAP06838-C1019GG)
- Sagebrook Home Wall Art & Decor