Shop All Indoor Game Tables
Saga
Saga SV-130BU Cremona Premier Novice Violin Outfit - Sparkle Blue; 4-4
Mfr # SV-130BU
Zoro # G603869292
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saga
- MFR # SV-130BU
- Zoro # G603869292
- UPC # 688382025585
- Country of Origin China
- Category Indoor Game Tables
Description
Features
- Prelude strings, the educator's preferred strings for students
- Proper peg fitting and easy to use Swiss-style ebony pegs
- Low profile chinrest, oiled neck and well balanced bow for ease of playing
- Correct string height, string spacing and neck relief for accurate finger positions and intonation
- Ebony fittings, ebony fingerboard and lightweight composite tailpiece for easy tuning, all hand carved all solid spruce and maple body
- Sparkle blue
- Back and Sides - Solid Maple
- Bow - AB-112BU
- Bridge - Cremona 2-star / Aged Maple
- Case - Deluxe Lightweight Semi-shaped Foam
- Chinrest - Dyed Hardwood / Kaufman
- Fingerboard - Polished Ebony
- Finish - Sparkling Blue Gloss
- Neck and Finish - Solid Maple / Oiled
- Number of Back Pcs - Two-piece
- Nut and Saddle - Ebony
- Peg - Ebony / Swiss
- Purfling - Inlaid
- Size - 4/4
- Tailpiece - Composite / Four Built-in Finetuners
- Top - Solid Spruce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER Moss Out Moss Control Granules 20 lb (100099164)
- APACHE 1" Hose Barb x Male 3/4" GHT Fitting (44025001)
- FIMCO Pressure Gauge, 0-60Psi, 2" Boom (L24)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- SAGA Saga SV-1400 Cremona Maestro Master and Soloist Violin Outfit (SV-1400)
- SAGA Saga LB-13 Full Size Brazilwood Violin Bow (LB-13)
- SAGA Saga SV-1500 Cremona Maestro Master and Soloist Violin Outfit - Antiqued Brown (SV-1500)
- SAGA Cremona Maestro First Violin Outfit with One Piece Back (SV-1260)
- SAGA Saga LB-20 Full Size Carbon Graphite Violin Bow (LB-20)
- SAGA Saga SV-75PP Quarter size Cremona Novice Violin Outfit in Purple (SV-75PP 1/4)
- MONOPRICE Idyllwild Sapele Soprano Ukulele with Gig Bag_ Tuner_ Strap_ and Extra (610305)
- Saga Indoor Game Tables