Shop All Fuel Cylinders
Saftcart
Welding Torch Stand, Steel, 28 In. H
Mfr # 20-10
Zoro # G6962042
product price: $106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 28 in
- Width 12 in
- Overall Height 28 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 20-10
- Zoro # G6962042
- UPC # 810649020846
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Height | 28 in |
Width | 12 in |
Overall Height | 28 in |
Max. Tank Dia. Acetylene | 3 3/4 in |
Depth | 6 in |
Max. Tank Dia. Oxygen | 20 cu ft oxygen |
Base Plate Dimensions | 13 in W x 8 1/4 in D |
Overall Depth | 8 1/4 in |
Base Plate Width | 13 in |
Base Plate Depth | 8 1/4 in |
Compatible Cylinder Diameter (Minimum) | 3 1/2 in |
For Cylinder Diameter | 3 1/2 in to 7 in |
Overall Width | 15 in |
Overall Dimensions | 15 in W x 8 1/4 in D x 28 in H |
Compatible Cylinder Diameter (Maximum) | 7 in |
Description
Welding Torch Stand, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 7 in, Compatible Cylinder Diameter (Minimum) 3 1/2 in, Cylinder Securing Mechanism Clamp, Material Steel, Base Plate Depth 8 1/4 in, Base Plate Width 13 in, Overall Height 28 in, Overall Width 15 in, Overall Depth 8 1/4 in, Standards OSHA, Mounting Location Vehicle, Color Green, Finish Powder Coated, Features Carries Medium Sized Oxygen and Acetylene Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Mild Steel Welding Wire Er70S-6 .045" X 44Lb Spool (70S604544)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS (1809-10F)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-6-62)
- SAFTCART Single Cylinder Stand, 36 In. H, Steel (260-1)
- SAFTCART Single Cylinder Stand, Steel, 27 In. H (Nitro-40)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- BERNZOMATIC Fuel Cylinder, Oxygen, 1.4 oz, CGA 601 LH (333666)
- UNIWELD Sludge Maintenance Kit (40055)
- XTRWELD Cylinder, ISO, 40cuft, Oxygen, CGA 540, Green (CYLISO540-40)
- BLUEFIRE Modern Substitute for MAPP 14.1 oz (BF-MAPP-2)
- Saftcart Fuel Cylinders