Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 780 lb.
Mfr # 861-16
Zoro # G3366955
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 27 in
- Material Steel
- Color Green
- Load Capacity 780 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 861-16
- Zoro # G3366955
- UPC # 810649020563
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 42 in |
Overall Width | 27 in |
Wheel Diameter | 16 in |
Wheel Width | 4 in |
Tool Tray Width | 19 in |
Tool Tray Height | 28 1/2 in |
Base Plate Dimensions | 12 x 21 in |
Overall Depth | 9 1/2 in |
Max. Tank Dia. Acetylene | 9 1/2 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Height | 42 in |
Width | 27" |
Handle Height | 42 in |
Overall HxWxD | 42 in x 27 in x 9 1/2 in |
Deck Height | 1/2 in |
Overall Height - Cylinder Lowered | 42 in |
Axle-Mounted Wheel Width | 4 in |
Securing Mechanism Height | 26 in |
Nose Plate Width | 21 in |
Overall Height - Cylinder Raised | 62 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 16 in |
Nose Plate Depth | 12 in |
For Maximum Container Diameter | 9 1/2 in |
Nose Plate WxD | 12 in x 21 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Description
2, Overall Height 42 in, Overall Width 27 in, Overall Depth 9 1/2 in, Load Capacity 780 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 3 in W, Polyester, Yellow (EE1603DFX15)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EEF4-901-16)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640535)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (402-16FW)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- SAFTCART Cylinder Truck, 1 Cylinder, 250 lb. (250-0)
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. (MDE-24)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- Saftcart Cylinder Trucks