Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 400 lb.
Mfr # 870-14
Zoro # G2235326
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 30 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 870-14
- Zoro # G2235326
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 44 in |
Overall Width | 30 in |
Wheel Diameter | 14 in |
Base Plate Dimensions | 13 x 24 in |
Tool Tray Height | 31 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Overall Depth | 12 1/2 in |
Wheel Width | 1 3/4 in |
Tool Tray Width | 22 in |
Max. Tank Dia. Acetylene | 12 1/2 in |
Handle Height | 44 in |
Width | 30" |
Height | 44 in |
Axle Dia. | 3/4 in |
Overall Height - Cylinder Lowered | 44 in |
Overall HxWxD | 44 in x 30 in x 12 1/2 in |
Securing Mechanism Height | 30 in |
Nose Plate Width | 21 in |
Axle-Mounted Wheel Dia. | 14 in |
Overall Height - Cylinder Raised | 62 in |
Axle-Mounted Wheel Width | 1 3/4 in |
Nose Plate Depth | 12 in |
For Maximum Container Diameter | 12 1/2 in |
Deck Height | 1/2 in |
For Maximum Cylinder Diameter | 12 1/2 in |
Nose Plate WxD | 12 in x 21 in |
Description
2, Overall Height 44 in, Overall Width 30 in, Overall Depth 12 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 14 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- MAASDAM Snap Block, 5/16" Hook (6020)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- SAFTCART Cylinder Truck, 1 Cylinder, 250 lb. (250-0)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (613-10-FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (403-20FW)
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- Saftcart Cylinder Trucks