Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 400 lb.
Mfr # 863-20
Zoro # G6529022
product price: $402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 31 in
- Material Steel
- Color Green
- Load Capacity 780 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saftcart
- MFR # 863-20
- Zoro # G6529022
- UPC # 810649020570
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 42 in |
Overall Width | 31 in |
Wheel Diameter | 20 in |
Tool Tray Width | 19 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Overall Depth | 6 1/2 in |
Base Plate Dimensions | 12 x 21 in |
Max. Tank Dia. Acetylene | 6 1/2 in |
Wheel Width | 3 in |
Tool Tray Height | 28 1/2 in |
Width | 31" |
Handle Height | 42 in |
Height | 42 in |
For Maximum Container Diameter | 9 1/2 in |
Axle-Mounted Wheel Dia. | 20 in |
Securing Mechanism Height | 26 in |
Deck Height | 1/2 in |
Axle Dia. | 3/4 in |
Overall HxWxD | 42 in x 31 in x 6 1/2 in |
Nose Plate Depth | 12 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Overall Height - Cylinder Raised | 62 in |
Nose Plate Width | 21 in |
Overall Height - Cylinder Lowered | 42 in |
Nose Plate WxD | 12 in x 21 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Description
2, Overall Height 42 in, Overall Width 31 in, Overall Depth 6 1/2 in, Load Capacity 780 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Steel, Axle-Mounted Wheel Dia. 20 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 1/2" Rope Shackle 38K (20311)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (750-20)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (403-20FW)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (1324 IIE)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- Saftcart Cylinder Trucks